Beli kabel belden di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELDEN Multi Pair Cable (Per Meter Tanpa Putus)
    Mulai

    Rp17.900

    BELDEN Multi Pair Cable (Per Meter Tanpa Putus)
    atribut:
    • Conductor Type: Stranded Tinned Copper
    • Jacket: PVC
    • Jacket Color: Chrome
    • Suitability: Indoor
  2. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  3. BELDEN Multi Pair Cable
    Mulai

    Rp4.099.900

    BELDEN Multi Pair Cable
    Deskripsi:
    Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Black
    atribut:
    • Jacket: PVC
  4. BELDEN Coaxial Cable (Kabel Antena)
    Mulai

    Rp169.900

    BELDEN Coaxial Cable (Kabel Antena)
    Deskripsi:
    RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shield
    atribut:
    • Overall Length (m): 1
  5. BELDEN Cables
    Mulai

    Rp26.900

    BELDEN Cables
    Deskripsi:
    Suitable Applications :Point-to-point and point-to-multipoint wireless antenna communication; Wireless microphones, Two-Way Radios, Amateur (Ham) Radio, Low Power FM, GPS, RFID (Radio Frequency Identification)50 Ohm Wireless Transmission Coax, RG-58, 20 AWG (19x32) Tinned Copper Conductor , PE Insulation, 95% Tinned Copper Braid Shield, PVC Jacket, CM
    atribut:
    • Size (Conductor) (AWG): 20
    • Stranding (Conductor): 19x32
    • Nom. Diameter (Conductor) (in): 0.037
    • Material (Insulation): PE-Polyethylene (Foam)
    • Non. Insulation Diameter (Insulation) (mm): 2.95
    • Conductor Material: TC-Tinned Copper
    • Installation Min. (Band Radius) (in): 1.9
    • Material (Outer Jacket): PVC - Polyvinyl Chloride
    • Maximum Pull Tension (lbs): 50 (23 kg)
    • Nom. Diameter (Outer Chloride) (mm): 4.9
    • Operating Temperature (°C): -30 to +75
    • UL Temperature (°C): 80
    • Ul Voltage Ranting (V): 300 (CM), 30 (UL AWM 1354)
  6. Buffalo Cat6 LAN cable (Kabel LAN)
    Mulai

    Rp2.899.900

    Buffalo Cat6 LAN cable (Kabel LAN)
    Deskripsi:
    This long, single-wire Cat6A compatible LAN cable provides stable communication. Its cross-insertion makes it resistant to noise. Its drum-type design without connectors means you can cut it to the length that best suits your environment. Length marks are provided every 1 meter to help you see the remaining length at a glance when cutting.
    atribut:
    • Cable Thickness (mm): 5.9
    • Communication Speed: 1Gbps
    • Operating Temperature/Humidity Range: Temperature: 0°C to 40°C, Humidity: 10% to 85%
    • Standard: Category 6 (1000BASE-TX) / Category 5e (1000BASE-T) / Category 5 (100BASE-TX) / Category 3 (10BASE-T)
    • Structure: Wire body: single wire
    • Terminal Connection: 4 pair UTP cable
    • Transmission Band (MHz): 250
    • Warranty Period: Warranty: Initial defective replacement only.
  7. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  8. BELDEN Fiber Optic Pigtails
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    BELDEN Fiber Optic Pigtails
    Deskripsi:
    Pigtail LC Multimode OM3, 2 meter, Aqua
    atribut:
    • Packaging Dimensions (cm): 5.5x10.5x0.5
    • Cable Length (m): 2
  9. BELDEN Electronic Cable CAT5E Spool
    Mulai

    Rp10.999.900

    BELDEN Electronic Cable CAT5E Spool
    atribut:
    • Item: Electronic Cable
    • UNSPSC: 31160000
  10. BELDEN Kabel RG8
    Mulai

    Rp68.900

    BELDEN Kabel RG8
    atribut:
    • Length (m): 305
    • Impedance (ohm): 50
    • Color: Black
    • Dimensions (cm): 46x46x38
  11. BELDEN Modular Jacks
    Mulai

    Rp53.900

    BELDEN Modular Jacks
    Deskripsi:
    Category 5e, Modular Jack, Unshielded, Black
    atribut:
    • Packaging Dimensions (cm): 10x15x1.5
  12. Seagate EXOS X18 HDD Enterprise
    Mulai

    Rp39.999.900

    Seagate EXOS X18 HDD Enterprise
    Deskripsi:
    Seagate manufactures hard drives that specifically address the demand for hyperscale cloud scalability. As the flagship of the Seagate® X class, the Exos® X18 enterprise hard drives are the highest-capacity hard drives in the fleet.Best-Fit ApplicationsScalable hyperscale applications/cloud data centersMassive scale-out data centers Big data applicationsHigh-capacity density RAID storageMainstream enterprise external storage arraysDistributed file systems, including Hadoop and CephEnterprise backup and restore— D2D, virtual tapeCentralized surveillance
    atribut:
    • Capacity (gb): 18000
    • Nonrecoverable Read Errors per Bits Read: 1 sector per 10E15
    • Height (Max.) (mm): 26.1
    • Width (Max.) (mm): 101.85
    • Depth (Max.) (mm): 147
    • Cache, Multisegmented (MB): 256
    • Hot-Plug Support: Yes
    • Idle Average Power (W): 5.6
    • Interface Access Speed (Gb/s): 12.0, 6.0, 3.0
    • Interface Ports: Dual
    • Maximum Operating Power (W): 9.8, 7.0 (Random Read/Write 4K/16Q)
    • Maximum Sustained Transfer Rate OD (MB/s, MiB/s): 270/258
    • Mean Time Between Failure (hour): 2500000
    • Power Supply Requirements (V): +12 and +5
    • Power-On (Hour): 8760
    • PowerBalance™ Power/Performance Technology: Yes
    • PowerChoice™ Idle Power Technology: Yes
    • Reliability Rating @Full 24x7 Operation (AFR) (%): 0.35
    • Rotation Vibration at 20-1500Hz (rad/s²): 12.5
    • Spindle Speed (rpm): 7200
  13. BELDEN Coaxial Cable
    Mulai

    Rp1.599.900

    BELDEN Coaxial Cable
    atribut:
    • No. of Conductors: 1
    • Shield 1: Aluminium Foil
    • Jacket: PVC
  14. BELDEN Patchcords
    Mulai

    Rp89.900

    BELDEN Patchcords
    Deskripsi:
    Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meter
    atribut:
    • Packaging Dimensions (cm): 31x26x1.5
  15. Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 2P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  16. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.899.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  17. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  18. Federal Kabel Screen Cable LiYCY (Kabel Layar)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    Federal Kabel Screen Cable LiYCY (Kabel Layar)
    Deskripsi:
    Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation and for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.
    atribut:
    • Color: Gray
  19. Non Brand Security Road Pembatas Jalan
    Mulai

    Rp479.900

    Non Brand Security Road Pembatas Jalan
    atribut:
    • Height (cm): 120
    • Length (m): 2.5 Standar - 3.5
    • Material: Fiber
  20. SEKAI Cooling Fan (Kipas Pendingin)
    Mulai

    Rp149.900

    SEKAI Cooling Fan (Kipas Pendingin)
    Deskripsi:
    Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindung
    atribut:
    • Voltage (V): 220
    • Color: Black
    • Frequency (Hz): 50
Daftar Harga kabel belden Terbaru October 2026
BELDEN Multi Pair Cable (Per Meter Tanpa Putus)Rp17.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
BELDEN Multi Pair CableRp4.099.900
BELDEN Coaxial Cable (Kabel Antena)Rp169.900
BELDEN CablesRp26.900
Buffalo Cat6 LAN cable (Kabel LAN)Rp2.899.900
BELDEN Plugs (Connector)Rp209.900
BELDEN Fiber Optic PigtailsRp76.900
BELDEN Electronic Cable CAT5E SpoolRp10.999.900
BELDEN Kabel RG8Rp68.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait